Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Test Tubes without Rim

VWR®, Test Tubes without Rim

180 mm, 18 mm, Borosilicate glass, 0,8 - 1,0 mm
Catalog # 212-0743
Supplier:   VWR Collection
VWR®, Test Tubes without Rim
Catalog # 212-0743
Supplier:  VWR Collection
VWR®, Test Tubes without Rim
VWR®, Test Tubes without Rim

180 mm, 18 mm, Borosilicate glass, 0,8 - 1,0 mm

Price
115,00 €
Log in for availability
1 * 10 kg
Product Details & Documents

Test tubes made from borosilicate 7.0 expansion, ideal for use as disposable.

  • Thick walled
  • Good chemical and physical properties
  • Not suitable for application related to strong heat or rapid temperature changes

An economically proven alternative in an economy size pack.

Specifications
  • Ext.Ø:
    18 mm
  • Wall thickness:
    0,8 - 1,0 mm
  • Length:
    180 mm
  • Material:
    Borosilicate glass
  • Seq:
    10