VWR®, Test Tubes without Rim
75 mm, 12 mm, Borosilicate glass, 0,8 - 1,0 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Test tubes made from borosilicate 7.0 expansion, ideal for use as disposable.
- Thick walled
- Good chemical and physical properties
- Not suitable for application related to strong heat or rapid temperature changes
An economically proven alternative in an economy size pack.
Specifications
- Ext.Ø:12 mm
- Wall thickness:0,8 - 1,0 mm
- Length:75 mm
- Material:Borosilicate glass
- Seq:03



