Hotplates
300×500 mm, Max. 375 °C, 2250 W, 300×500 mm, HP-200D-XL-C, 510×375×125 mm
Catalog # STUA04807-70
Supplier: Cole Parmer
Jump to:
Product Details & Documents
Ceramic top plate or aluminium/silicon alloy top plate.
- 'Hot' warning light flashes whenever the plate temperature is above 50 °C
Ceramic: excellent chemical resistance, easy to clean and allows higher temperatures.
Aluminium/silicon alloy: efficient and fast rise in temperature.
Specifications
- Heating area:300×500 mm
- Heating capacity:2250 W
- Temp.:Max. 375 °C
- W×D×H:510×375×125 mm
- Plate size:300×500 mm
- Type:HP-200D-XL-C



