VWR® ND8, Crimp Neck Vials
Vials, 0,70 ml, Conical bottom, 7×40 mm, Clear, Crimp, ND8
Catalog # 548-0340A
Supplier: VWR Collection
Jump to:
Product Details & Documents
These vials are for use on instruments from the following manufacturers: Agilent, Beckman, Carlo Erba, CTC, Fisons, PerkinElmer, Shimadzu, Thermo Scientific, VWR®/Hitachi, more.
- Flat, round or conical bottom
- In clear or amber glass
- For almost all autosamplers
Broad selection of crimp neck vials ND8 available: Crimp neck vials and micro-vials ND8 can be closed with 8 mm aluminium caps, 9 mm PE caps or with 8 mm push-on caps. However, micro-vials often need an adapter to run in the autosampler. They often have a conical bottom shape, so need an adapter to stand.
Specifications
- Cap Size:ND8
- Ø×H:7×40 mm
- Capacity:0,70 ml
- Colour:Clear
- Description:Vials
- Seq:08
- Cap type:Crimp
- Base:Conical bottom



