TIG Welding Gauntlets
XL, Brown
Catalog # PRTWA521BRRXL
Supplier: Portwest
Jump to:
Product Details & Documents
The TIG Ultra Welding Gauntlet offers fantastic dexterity with a goat leather palm and excellent burn resistance due to the split leather backing. Designed for the professional TIG welder with aramid stitching for ultra durability.
- EN12477 Type A welding protection
- Premium quality leather welding gauntlet
- The ultimate in dexterity for welders
- Made from high quality durable goat leather
Ideal for welding and metal handling, these gloves feature reinforced Aramid stitching for maximum durability and burn protection.
Colour: Brown
Certifications: EN ISO 21420: 2020 Dexterity 2, EN 388: 2016 + A1: 2018 3243X, EN 12477: 2001 Type A, EN 407: 2020 422X31. ANSI/ISEA 105: 2016 CUT Level A2. CE certified.
Documents
TDS A521 - TIG Welding Gauntlet
Datasheet
Specifications
- Glove size:XL
- Colour:Brown
- Seq:02
- Cat. No.:PRTWA521BRRXL
- Latex / latex-free:Latex-free
- Disposable / reusable:Reusable
- Material:Leather/polyester
- Powdered / powder-free:Powder-free
- Sterility:Non sterile
- Ambidextrous / hand-specific:Hand-specific



