Fixed-angle rotor package/assembly, TLA-100
TLA-100 rotor assembly, fixed-angle (30° angle), titanium, Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and; Optima™ TL micro-ultracentrifuges
Catalog # 521-3760
Supplier: Beckman Coulter
Jump to:
Product Details & Documents
Major applications: Pelleting of subcellular fractions; proteins; RNA.
Note: Non-precipitating solutions up to 1,7 g/ml in density can be run in this rotor without a reduction in rotor speed.
Specifications
- Description:TLA-100 rotor assembly, fixed-angle (30° angle), titanium
- Seq:02
- For:Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and; Optima™ TL micro-ultracentrifuges
- Cat. No.:521-3760
- Radius:38,9 mm
- Capacity:4,0 ml
- No. of tubes accepted:20×0 ml
- Max. RPM:100000



