Order Entry
Export
Orders LinkContactUsLinkComponent
Fixed-angle rotor package/assembly, TLA-100

Fixed-angle rotor package/assembly, TLA-100

TLA-100 fixed-angle rotor package, includes 30° fixed-angle rotor (titanium), 1 box (BECM343775) thickwall polycarbonate tubes, 1 each (BECM348302) tube rack, (BECM824412 and BECM824953) O-rings, (BECM927208) Hemostats, (BECM346133) rotor vise/stand, (BECM306812) Spinkote lubricant, and (BECM335148) vacuum grease, Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and; Optima TL micro-ultracentrifuges
Catalog # 521-3759
Supplier:   Beckman Coulter
Fixed-angle rotor package/assembly, TLA-100
Catalog # 521-3759
Supplier:  Beckman Coulter
Fixed-angle rotor package/assembly, TLA-100
Fixed-angle rotor package/assembly, TLA-100

TLA-100 fixed-angle rotor package, includes 30° fixed-angle rotor (titanium), 1 box (BECM343775) thickwall polycarbonate tubes, 1 each (BECM348302) tube rack, (BECM824412 and BECM824953) O-rings, (BECM927208) Hemostats, (BECM346133) rotor vise/stand, (BECM306812) Spinkote lubricant, and (BECM335148) vacuum grease, Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and; Optima TL micro-ultracentrifuges

Price
15 878,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Major applications: Pelleting of subcellular fractions; proteins; RNA.

Note: Non-precipitating solutions up to 1,7 g/ml in density can be run in this rotor without a reduction in rotor speed.

Specifications
  • Description:
    TLA-100 fixed-angle rotor package, includes 30° fixed-angle rotor (titanium), 1 box (BECM343775) thickwall polycarbonate tubes, 1 each (BECM348302) tube rack, (BECM824412 and BECM824953) O-rings, (BECM927208) Hemostats, (BECM346133) rotor vise/stand, (BECM306812) Spinkote lubricant, and (BECM335148) vacuum grease
  • Seq:
    01
  • For:
    Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and; Optima TL micro-ultracentrifuges
  • Cat. No.:
    521-3759
  • Radius:
    38,9 mm
  • Capacity:
    4,0 ml
  • No. of tubes accepted:
    20×0 ml
  • Max. RPM:
    100000