Erlenmeyer shake flasks, with DuoCap, WHEATON®
500 ml, 38-430, Vented cap
Catalog # WHEAWPFBC0500S
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These Erlenmeyer flasks are made of lexan polycarbonate resin that has outstanding mechanical, optical, electrical and thermal properties.
- Manufactured in a class 10000 cleanroom
- DuoCAP® allows the option of sterile air exchange or a leak resistant seal
- Certified pyrogen-, DNase- and RNase-free
- Gamma irradiated, sterile to SAL 10-6
- Re-autoclavable and reusable
- Supports both aerobic and anaerobic culture
The resin conforms to flame retardant standards, is scratch resistant and retains clarity after gamma irradiation. It also meets the requirements of United States Pharmacopeia (USP) XXII Class VI.
Flasks fit all standard shaking incubator systems and can be placed on any platform.
Ideal for all suspension cell cultures, including baculovirus, microbial and algae cultures, as well as media preparation, storage and all related applications.
Delivery information: Both flasks are supplied standard with a patented vented DuoCap.
Packaging: Packaged particulate free and wrapped in an easy tear, sterile bag.
Specifications
- Closure type:Vented cap
- Thread:38-430
- Capacity:500 ml
- Seq:06
Accessories
Product Information
- Catalog #ColourHeightAvailabilityPrice
- Polypropylene clamp for 2000 ml shake flask, Ø 169,1 mmPolypropylene clamp for 2000 ml shake flask, Ø 169,1 mmWHEAWPSFC2000Blue89,57 mmLog in for availability1 * 1 items - 249,00 €



