Stoppers for Standard Cells
PTFE stoppers, 3,5 mm
Catalog # HELL011-102-72
Supplier: Hellma
Jump to:
Product Details & Documents
An assortment of stoppers for use with standard Hellma® cells.
Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers
- Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism
- Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time
PTFE stoppers with fitting NS5 are designed for use with cuvette types: 110, 111, 114, 120 with 1 to 5 mm path length, and for cuvette type 404 with 1 to 10 mm path length.
PTFE stoppers with fitting NS7 are designed for use with cuvette types: 110, 111, 114/114F, 115/115F, 119/119F, 120 with 10 to 100 mm path length, and for cuvette type 770.
PE stoppers are designed for use with cuvette types: 105.200, 105.201, 105.202, 105.203, 105.204, 105.250, 105.251, 105.252, 105.253, 105.254.
Documents
VWR Products for Nucleic Acid Preparation
Product Literature
Specifications
- Description:PTFE stoppers, 3,5 mm
- Seq:1



