Lab Coats
Blue, 3XL, Regular
Catalog # 114-9142
Supplier: Portwest
Jump to:
Product Details & Documents
This versatile coat features a concealed stud front, two lower patch pockets, and a single chest pocket.
- Concealed stud front for easy access
- Three pockets for ample storage
- Two lower patch pockets
Lab coats are manufactured from a hard wearing, durable twill fabric with excellent dye retention.
Documents
TDS Versatile Coat
Datasheet
Specifications
- Clothing Size:3XL
- Garment fit:Regular
- Colour:Blue
- Seq:03
- Cat. No.:114-9142
- Sleeve or leg length:Long
- Garment application:Laboratory
- Gender:For men
- Closure type:Press studs / snaps
- Weight:245 g/m²



