Order Entry
Export
ContactUsLinkComponent
 
Masterflex® Ismatec® Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V
  MFLX77122-32-IT
2 year warranty
undefined
Masterflex® Ismatec® Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V
  MFLX77122-32-IT
2 year warranty

 

Easy-to-use low-flow pumps feature reversible pumping, remote start/stop, and rapid tubing changes.

  • Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
  • Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
  • Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
  • Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
  • Remote control connections on back of pump; start/stop pump with a contact closure.

These easy-to-use pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications. The quick-loading Microflex pump head has average fixed occlusion for tubing; no occlusion adjustments required.

  • Maximum Flow Rate:
    11 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
  • Cloud connected:
    No
  • Control type:
    Analog
  • Frequency:
    50/60 Hz
  • No. of channels:
    1
  • Voltage:
    90 - 260 VAC
  • Description:
    Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V
  • Height:
    114 mm
  • Length:
    172 mm
  • Seq:
    18
  • Environmentally Preferable:
  • Model:
    77122-32
  • Duty cycle:
    Continuous
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 22
  • Max. flow rate per channel:
    11 ml/min
  • Min. flow rate per channel:
    0,017 ml/min
  • Min. RPM:
    13 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    Start/Stop via Contact Closure
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
  • Washdown capable:
    No
  • Current:
    0,4 A @ 115 V; 0,25 A @ 230 V
  • Drive:
    Compact Variable-Speed
  • No. of rollers:
    4
  • Warranty:
    2 years
  • Series:
    MICF
  • Pk:
    1
  • Pump head:
    MICF
  • Width:
    134 mm
  • Housing material:
    Painted steel
  • Electrical plug type:
    IT
  • Max. RPM:
    80 rpm