VWR® Cleanroom Gloves, Nitrile, Solid White, Class 10 / ISO 4
XL, White, 305 mm, 100/bag, 10 bags/case
112-6203
VWR® cleanroom nitrile gloves are manufactured from a synthetic copolymer of acrylonitrile, butadiene and methylacrylic acid, that provides reliable, durable and comfortable hand protection during demanding cleanroom applications.
- Beaded cuff
- Nitrile
- Silicone-free
- Low particle count
: N ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016; CAT III; AQL 1.5
: 100 gloves per double bag, 10 bags per case.
- Glove size:XL
- Packed:100/bag, 10 bags/case
- Colour:White
- Length:305 mm
- Seq:05
- Palm thickness:0,11 - 0,15 mm
- Disposable / reusable:Disposable
- Ultimate elongation:≥500%
- Powdered / powder-free:Powder-free
- Sterility:Non sterile
- Finger thickness:0,13 - 0,18 mm
- Tensile strength:≥18 MPa
- Cat. No.:112-6203
- Latex / latex-free:Latex-free
- Cleanroom class:10/ISO 4
- Cuff thickness:0,09 - 0,12 mm
- Cuff style:Beaded
- Ambidextrous / hand-specific:Ambidextrous



