Order Entry
Export
ContactUsLinkComponent
Masterflex® Transfer Tubing, Black Rubber Vacuum, 1/2" ID x 1" OD; 25 ft
Masterflex® Transfer Tubing, Black Rubber Vacuum, 1/2" ID x 1" OD; 25 ft
Catalog # MFLX96143-11
undefined
Masterflex® Transfer Tubing, Black Rubber Vacuum, 1/2" ID x 1" OD; 25 ft
Catalog # MFLX96143-11

About this item

Suitable for vacuum use.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/2" ID x 1" OD

The tubing is ideal for vacuum and pressure applications for general lab and industrial use. It features thick flexible walls with a temperature range of 0 to 150 °F (-18 to 65 °C). Can be sterilized with ethylene oxide or autoclave for 30 minutes at 15 psi (1.0 bar).

  • Tubing ext.Ø:
    25,4 mm (1")
  • Tubing int.Ø:
    12,8 mm (0,5")
  • Wall thickness:
    6,4 mm
  • Max. pressure:
    2,8 bar (40 psi)
  • Max. temperature:
    65 °C (150 °F)
  • Colour:
    Black
  • Description:
    Transfer Tubing, Black Rubber Vacuum, 1/2" ID x 1" OD; 25 ft
  • Length:
    7,6 m
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    96143-11
  • Length per pack:
    7,6 m (25 ft.)
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –18 °C (0 °F)
  • Working pressure:
    40 psi
  • Clarity:
    Opaque
  • Tubing material:
    Rubber
  • Pk:
    25 Feet