Tygon Transfer Tubing, Tygon® E-Food (B-44-4X), 1/16" ID x 3/16" OD; 50 Ft
Catalog # MFLX95644-01
Supplier: Avantor Fluid Handling
CE certificate
Specifications
See all product configurations- Catalog No:
- MFLX95644-01
- MFLX95644-03
- MFLX95644-05
- MFLX95644-09
- MFLX95644-13
- MFLX95644-15
- MFLX95644-11
- MFLX95644-07
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- 15,2 m (50 ft.)
- Max. pressure:
- 7,4 bar (108 psi)
- 4,1 bar (60 psi)
- 3 bar (43 psi)
- 1,9 bar (28 psi)
- 2,3 bar (34 psi)
- 2 bar (29 psi)
- 1,7 bar (25 psi)
- 2,3 bar (34 psi)
- Max. temperature:
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- Min. temperature:
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- Regulatory approvals:
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 7,4 bar (108 psi)
- 4,1 bar (60 psi)
- 3 bar (43 psi)
- 1,9 bar (28 psi)
- 2,3 bar (34 psi)
- 2 bar (29 psi)
- 1,7 bar (25 psi)
- 2,3 bar (34 psi)
- Currently Viewing
Specifications
About this item
FDA compliant for food contact.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Tygon® S3-B-44-4X
Applications: Food and beverage processing and dispensing, milk and dairy processing.
Characteristics: Bio-based, phthalate-free flexible. Nonwetting, odorless, tasteless, and nontoxic. Transparent.
Certification: Resin is FDA compliant, NSF-listed (Standard 51), and meets 3A standards (20-27) for food and beverage handling.
Temperature range: –49 to 165 °F (–45 to 74 °C)
Sterilize: Autoclave for 30 min at 250 °F, 15 psi or ethylene oxide.
- Tubing ext.Ø:4,8 mm (0,1875")
- Tubing int.Ø:1,6 mm (0,0625")
- Wall thickness:1,6 mm
- Max. pressure:7,4 bar (108 psi)
- Max. temperature:73 °C (165 °F)
- Colour:Transparent
- Description:Transfer Tubing, Tygon® E-Food (B-44-4X), 1/16" ID x 3/16" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–45 °C (–49 °F)
- Working pressure:7,4 bar (108 psi)
- Clarity:Translucent
- Tubing material:Tygon® E-Food (B-44-4X)
- Pk:50 Feet