Flux F424PVDF41/36-39" PVDF tube set for electric and air motors, 39"L
Catalog # MFLX70601-02
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Construct a pump system that meets your specific needs.
- PVDF sets are ideal for your high-purity applications
Standard, High-Head, and Heavy-Duty Tube Sets feature a sealless design for low maintenance and long life. All tube sets include a hose barb fitting made of the same material as the tube set. Fitting accepts either 3/4" or 1" ID tubing.
- Maximum Flow Rate:132,49 L/min (35 gal./min)
- Description:PVDF tube set for electric and air motors, 39"L
- Environmentally Preferable:
- Wetted materials:PVDF body; Tefzel impeller, Viton, PTFE, carbon, Hastelloy C
- Outlet connection:3/4" hose barb
- Tube ext.Ø, inlet:4 cm (1,5625")
- Tube length, inlet:39"
- Max. temperature:212 °C
- Warranty:6 Months
- Pk:1
- Max. head:1219,2 cm (40 ft.)