Order Entry
Export
ContactUsLinkComponent
Sanitary Ball Valve, 316 SS and PTFE, 2"
Sanitary Ball Valve, 316 SS and PTFE, 2"
Catalog # MFLX30530-03
undefined
Sanitary Ball Valve, 316 SS and PTFE, 2"
Catalog # MFLX30530-03

About this item

Don’t worry about leaks.

  • Wetted parts: 316 stainless steel with a sanitary finish and PTFE seals.

Ball valves feature a unique design that allows for easy in-line servicing. Valve seats are made of fully encapsulated PTFE. Each valve includes a locking handle.

  • Connection Type:
    Tri-clamp
  • Length:
    5,75"
  • Max. pressure:
    1000 psi
  • Max. temperature:
    204 °C (400 °F)
  • Description:
    Sanitary Ball Valve, 316 SS and PTFE, 2"
  • Environmentally Preferable:
  • Clamp size:
    2"
  • Warranty:
    1 year
  • Pk:
    1
  • Cv:
    340
  • Inlet port:
    2" Tri-clamp
  • Outlet port:
    2" Tri-clamp