Sanitary Ball Valve, 316 SS and PTFE, 3/4"
Catalog # MFLX30530-00
Supplier: Avantor Fluid Handling
About this item
Don’t worry about leaks.
- Wetted parts: 316 stainless steel with a sanitary finish and PTFE seals.
Ball valves feature a unique design that allows for easy in-line servicing. Valve seats are made of fully encapsulated PTFE. Each valve includes a locking handle.
- Connection Type:Tri-clamp
- Length:4,125"
- Max. pressure:1000 psi
- Max. temperature:204 °C (400 °F)
- Description:Sanitary Ball Valve, 316 SS and PTFE, 3/4"
- Environmentally Preferable:
- Clamp size:0,75"
- Warranty:1 year
- Pk:1
- Cv:40
- Inlet port:3/4" Tri-clamp
- Outlet port:3/4" Tri-clamp