Order Entry
Export
ContactUsLinkComponent
Hand-operated acid-transfer pump, 6 strokes/gallon, no adapter
Hand-operated acid-transfer pump, 6 strokes/gallon, no adapter
Catalog # MFLX06433-10
undefined
Hand-operated acid-transfer pump, 6 strokes/gallon, no adapter
Catalog # MFLX06433-10
  • Inlet connection:
  • 81 mm Buttress (F)
  • Max. temperature:
  • 49 °C (120 °F)
  • 49 °C (120 °F)
  • 49 °C (120 °F)
  • 49 °C (120 °F)
  • Tube ext.Ø, inlet:
  • 3,8 cm (1,5")
  • 3,8 cm (1,5")
  • 3,8 cm (1,5")
  • 3,2 cm (1,25")
  • Tube ext.Ø, outlet:
  • 3,2 cm (1,25")
  • 3,2 cm (1,25")
  • 3,2 cm (1,25")
  • 3,8 cm (1,5")
  • Tube length, inlet:
  • 96,5 cm (38")
  • 96,5 cm (38")
  • 96,5 cm (38")
  • 96,5 cm (38")
  • Tube length, outlet:
  • 36"
  • 91,4 cm (36")
  • 91,4 cm (36")
  • 91,4 cm (36")
  • Wetted materials:
  • Solvent-welded PVC body and shaft; Viton® valves and seals
  • Solvent-welded PVC body and shaft; Viton® valves and seals
  • Solvent-welded PVC body and shaft; Viton® valves and seals
  • Solvent-welded PVC body and shaft; Viton® valves and seals
  • Warranty:
  • 1 Month
  • 1 Month
  • 1 Month
  • 1 Month
  • Currently Viewing

Specifications

About this item

Ideal for most acid/base or ionic salt applications.

  • UL-listed for sulfuric acid transfer at 50% concentration
  • Withstand temperatures up to 120 °F (49 °C)
  • Self-priming, will not siphon

These plastic hand-operated drum pumps are ideal for heavy-duty applications that require acid-transfer. All models are constructed of solvent-welded PVC body and shaft with Viton® valves and seals and feature 6 strokes/gallon (2 strokes/liter).

  • Flow rate:
    2 strokes/L (6 strokes/gal.)
  • Description:
    Hand-operated acid-transfer pump, 6 strokes/gallon, no adapter
  • Environmentally Preferable:
  • Wetted materials:
    Solvent-welded PVC body and shaft; Viton® valves and seals
  • Tube ext.Ø, inlet:
    3,8 cm (1,5")
  • Tube ext.Ø, outlet:
    3,2 cm (1,25")
  • Tube length, inlet:
    96,5 cm (38")
  • Tube length, outlet:
    36"
  • Max. temperature:
    49 °C (120 °F)
  • Warranty:
    1 Month
  • Pk:
    1
  • Container adapter:
    None