Order Entry
Export
ContactUsLinkComponent
Micropump GA Series B-Mount Suction Shoe Gear Pump Head, SS Base, PPS Gear, PTFE Seal; 0.017 mL/rev
Micropump GA Series B-Mount Suction Shoe Gear Pump Head, SS Base, PPS Gear, PTFE Seal; 0.017 mL/rev
Catalog # MFLX74004-27
undefined
Micropump GA Series B-Mount Suction Shoe Gear Pump Head, SS Base, PPS Gear, PTFE Seal; 0.017 mL/rev
Catalog # MFLX74004-27

About this item

Smooth pulseless flow provides precise, leak-free delivery of fluids.

  • Suction shoe designs provides higher delivery pressures and temperatures, plus increased efficiency
  • Cavity style designs with no dynamic seals for applications that cannot tolerate leaks

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

Call our Application Specialists for assistance.

  • Flow rate:
    0,017 ml/rev
  • Max. viscosity:
    1500 cP
  • Seal material:
    PTFE
  • Description:
    Gear Pump Head, Suction Shoe Style, Stainless Steel, PPS Gear, PTFE Seal, 0,017 ml/rev
  • Environmentally Preferable:
  • Differential pressure:
    5,2 bar (75 psi)
  • Duty cycle continuous:
    Yes
  • Gear material:
    PPS
  • Inlet connection:
    0,125 NPT(F)
  • Internal bypass:
    No
  • Min. viscosity:
    0,5 cP
  • Outlet connection:
    0,125 NPT(F)
  • Particulates:
    No
  • Min. temperature:
    –46 °C (–50 °F)
  • Max. temperature:
    177 °C (350 °F)
  • Warranty:
    1 year
  • Body material:
    Stainless steel
  • Series:
    GA
  • Pk:
    1
  • Max. motor RPM:
    5500 rpm