Order Entry
Export
ContactUsLinkComponent
 
FMI Series RH Valveless Piston Pump Head, Ceramic/PVDF/Ceramic, 1/4-28 NPT(F); 0-0.05 mL/Stroke
  MFLX07117-59
undefined
FMI Series RH Valveless Piston Pump Head, Ceramic/PVDF/Ceramic, 1/4-28 NPT(F); 0-0.05 mL/Stroke
  MFLX07117-59

 

Small displacement provides excellent precision.

  • Fully adjustable from zero to maximum

Valveless piston pumps are low maintenance and suffer fewer piston siezures or clogs. With a single moving part, there is less drift over time, offering millions of cycles of reliable, repeatable pumping.

  • Ø:
    0,48 cm
  • Maximum Flow Rate:
    37,5 ml/min
  • Max. pressure:
    100 psi
  • Min. flow rate:
    0,018 ml/min
  • Description:
    Valveless Piston Pump Head, Ceramic/PVDF/Ceramic; 0 to 0,05 mL per Stroke, with 1/4-28 NPT(F) Ports
  • Environmentally Preferable:
  • Wetted materials:
    Ceramic (alumina), PVDF
  • Inlet connection:
    1/4-28 female
  • Min. motor RPM:
    6 rpm
  • Warranty:
    1 year
  • Pk:
    1
  • Max. motor RPM:
    750 rpm