Order Entry
Export
ContactUsLinkComponent
 
Micropump A-Mount Cavity Style Pump Head; Bypass, PPS, PPS, PTFE; 0,64 mL/rev
  MFLX07001-80
undefined
Micropump A-Mount Cavity Style Pump Head; Bypass, PPS, PPS, PTFE; 0,64 mL/rev
  MFLX07001-80

 

Smooth pulseless flow provides precise, leak-free delivery of fluids.

  • Cavity-style pump heads are designed to handle higher inlet pressures.

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

  • Flow rate:
    0,64 ml/rev
  • Maximum Flow Rate:
    1600 ml/min at 5000 rpm
  • Max. viscosity:
    1500 cP
  • Seal material:
    PTFE
  • Description:
    A-Mount Cavity Style Pump Head; Bypass/PPS/PPS/PTFE; 0,64 ml/rev
  • Environmentally Preferable:
  • Wetted materials:
    316 SS, PPS, PTFE
  • Differential pressure:
    5,2 bar (75 psi)
  • Duty cycle continuous:
    Yes, 150 to 5000 rpm
  • Gear material:
    PPS
  • Inlet connection:
    0,125 NPT(F)
  • Internal bypass:
    Yes
  • Min. viscosity:
    0,2 cP
  • Outlet connection:
    0,125 NPT(F)
  • Particulates:
    No
  • Relief valve:
    Yes
  • Run dry:
    Under 30 seconds
  • Suction lift, wet:
    610 mm of H₂O (24" H₂O)
  • Min. temperature:
    –46 °C (–50 °F)
  • Max. temperature:
    54 °C (130 °F)
  • Warranty:
    1 year
  • Body material:
    316 stainless steel
  • Reversible:
    -
  • Pk:
    1
  • Max. motor RPM:
    10000 rpm