Order Entry
Export
Orders LinkContactUsLinkComponent
ProSave® Safety Storage Ingredient Systems

ProSave® Safety Storage Ingredient Systems

24 L, White, 597×293×427 mm, PP
Catalog # 129-1976
ProSave® Safety Storage Ingredient Systems
Catalog # 129-1976
ProSave® Safety Storage Ingredient Systems
ProSave® Safety Storage Ingredient Systems

24 L, White, 597×293×427 mm, PP

Price
362,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The Rubbermaid commercial shelf ingredient bin with scoop offers quick one-handed access while stacked and an integrated measuring tool that increases preparation efficiency, space optimisation, and promotes food safety compliance.

  • Polypropylene (PP) base, Polycarbonate (PC) scoop
  • FIFO barrier for proper food rotation
  • Clear window allows easy content identification
  • Clasp secures lid on base to protect ingredient quality
  • Commercial dishwasher safe

Patent pending scoop hook system allows the scoop to be stored inside the bin and out of the product for quick access. Industrial grade structural web construction ensures durability and has smooth surfaces to maintain cleanliness.

Certifications: Certified to NSF Std. #3. Complies with FDA code 3-304.12 to increase inspection score.

Ordering information: Includes ingredient bin, sliding lid, and scoop.

Caution: Reproductive Harm per www.P65Warnings.ca.gov.

Specifications
  • Capacity:
    24 L
  • Colour:
    White
  • Material:
    PP
  • Seq:
    01
  • W×D×H:
    597×293×427 mm