Defenders® Indoor Step-On Containers
White, Metal, 95 L, 480×480×783 mm
Catalog # 129-1953
Supplier: Rubbermaid Commercial Products
Defenders® Indoor Step-On Containers
Catalog # 129-1953
Supplier: Rubbermaid Commercial Products
Jump to:
Product Details & Documents
Metal step-on containers safely and hygienically collect waste.
- Step-on foot pedal enables hands-free operation, optimising sanitary efforts
- Smooth surfaces are easy to clean
- Heavy-gauge, fire-safe steel for years of reliable service
- Restraint mechanism and non-slip feet protect walls and floors
- Rigid plastic liner included to contain liquids and keep the surrounding area clean
- Includes a 5-year warranty against normal wear and tear
The Defenders® indoor step-On container is an ideal waste container for hospitals, doctor’s offices, and other healthcare facilities. The lid has a restraint mechanism to protect walls from scuffs, as well as a vinyl base ring to protect floors.
: Constructed of fire-safe galvanised steel for CSFM and UL certifications. Complies with OSHA standards for containment of infectious waste. This fire-safe steel receptacle is FM certified.
Documents
Specifications
- Capacity:95 L
- Colour:White
- Material:Metal
- Seq:06
- W×D×H:480×480×783 mm



