Order Entry
Export
Orders LinkContactUsLinkComponent
Slim Jim® Step-On Containers

Slim Jim® Step-On Containers

Front-step, Black, Resins, 50 L, 456,4×291,6×718,8 mm
Catalog # 129-2081
Slim Jim® Step-On Containers
Catalog # 129-2081
Slim Jim® Step-On Containers
Slim Jim® Step-On Containers

Front-step, Black, Resins, 50 L, 456,4×291,6×718,8 mm

Price
271,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Safely collect waste wih touch-free closed lid containers.

  • Premium quality construction ensures product durability in demanding environments
  • Slim profile and small footprint maximise space to fit in tight spaces
  • Internal hinge design prevents wall damage
  • Quiet and controlled lid-closure minimises noise to enhance guest and patient satisfaction
  • Smooth surfaces and contoured edges are easy to clean
  • Available in multiple sizes, formats, and colours

The Rubbermaid Commercial Slim Jim® Step-On Container has a small footprint and offers increased pedal clearance for easy foot access and hands-free waste disposal. A tight-fitting lid provides a controlled close to reduce noise, and an internal hinge design to prevent wall damage. Offering easy maintenance, this step-on container features a liner retainer band to securely hold liner bags. All Slim Jim® Step-On Containers come with a 5-year warranty for added peace of mind.

Specifications
  • Capacity:
    50 L
  • Colour:
    Black
  • Description:
    Front-step
  • Material:
    Resins
  • Seq:
    15
  • W×D×H:
    456,4×291,6×718,8 mm