Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Platform Scales

VWR®, Platform Scales

IS-PMG 15001, 15000 g, 0,1 g, 280×280 mm, 0,08 g, ±0,3 g
Catalog # 611-5079
Supplier:   VWR Collection
VWR®, Platform Scales
Catalog # 611-5079
Supplier:  VWR Collection
VWR®, Platform Scales
VWR®, Platform Scales

IS-PMG 15001, 15000 g, 0,1 g, 280×280 mm, 0,08 g, ±0,3 g

Price
1 280,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Industrial series of advanced platform scales, offering increased accuracy and fast stabilisation time, combined with easy, intuitive operation and a large graphical screen for laboratory applications and industrial settings. Ideal for weighing, mixing, counting and check weighing.

  • Efficient filtering algorithms to deliver quick and accurate results
  • Fast stabilisation time
  • Easy to clean and high chemical resistance
  • Choice of two platform sizes (M-Line 280×280 mm, L-Line 300×400 mm)
  • Different column size, for tabletop or ground weighing (M-Line 360 mm, L-Line 660 mm)
  • Nine built-in applications with GLP/GMP compliant data output: Weighing and dosing - counting - percentage weighing - density determination - measuring units - animal weighing - formulation - totalisation
  • GLP/ISO record keeping of weight values with date, time and serial number
  • Connectivity RS232 - printer and PC

Certifications: IP Protection Class according to DIN EN 60529: IP 54

Delivery information: Supplied with main adapter and universal plug. Calibration weights are available from Avantor. Please see 'Calibration weights'.

Specifications
  • Model:
    IS-PMG 15001
  • Pan/Platform Size:
    280×280 mm
  • Seq:
    06
  • Readability:
    0,1 g
  • Weighing cap.:
    15000 g
  • Repeatability:
    0,08 g
  • Linearity:
    ±0,3 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • TX-110 dot printer for balances
    TX-110 dot printer for balances
    611-4790
    Log in for availability
    1 * 1 items - 574,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spare AC/DC power adapter for 9 V supplied balances
    Spare AC/DC power adapter for 9 V supplied balances
    611-3790
    Log in for availability
    1 * 1 items - 50,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Serial RS232 to USB converter
    Serial RS232 to USB converter
    611-2786
    Log in for availability
    1 * 1 items - 99,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Complete communication kit with i-Weight software to connect a balance to a computer. Enables data collection, statistics, graphs and exports results to Excel. Functions: Piece counting, Density, Peak hold, Limits set. OS: Windows 7, 8, 10 (32&64). Note not suitable for use with moisture analysers
    Complete communication kit with i-Weight software to connect a balance to a computer. Enables data collection, statistics, graphs and exports results to Excel. Functions: Piece counting, Density, Peak hold, Limits set. OS: Windows 7, 8, 10 (32&64). Note not suitable for use with moisture analysers
    611-3824
    Log in for availability
    1 * 1 items - 259,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Serial cable 9 pins M/M for serial output to printer
    Serial cable 9 pins M/M for serial output to printer
    611-2787
    Log in for availability
    1 * 1 items - 31,30 €