Order Entry
Export
Orders LinkContactUsLinkComponent
GateKeeper® GPU Media Gas Purifiers

GateKeeper® GPU Media Gas Purifiers

GateKeeper® GPU 3000 EX media gas purifier, isolation valve, 316 stainless steel
Catalog # ENTEGPUS3000FEX082
Supplier:   ENTEGRIS
GateKeeper® GPU Media Gas Purifiers
Catalog # ENTEGPUS3000FEX082
Supplier:  ENTEGRIS
GateKeeper® GPU Media Gas Purifiers

GateKeeper® GPU 3000 EX media gas purifier, isolation valve, 316 stainless steel

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Entegris GateKeeper® GPU gas purifiers were designed to improve purity consistency, lifetime, and final purity in microelectronics applications where high-purity gas is critical. Leveraging our expertise in material science, we have developed a new generation of gas purification products that deliver unsurpassed value and performance.

  • Purity control below parts-per-billion (ppb) levels

  • Low pressure drop through the purifier
  • Long lifetime - improves cost of ownership
  • Uses ambient temperature purification - no heat or power required to operate
  • Insensitive to orientation (horizontal/vertical)

Applications: Semiconductor, data storage, flat panel display, LED, solar.

One year with an inlet challenge of 1 ppm moisture and 1 ppm oxygen with flow rates.

Break through indicator (BTI): Detects moisture downstream of a purifier and notifies that a replacement or regeneration is required.

Certifications: Manufactured in an ISO® 9001:2015 facility and CE certified to the Pressure Equipment Directive (PED), Designed in accordance with ASME®.

Delivery information: Additional options includes: additional valves and piping so the process gas can bypass around the purifier, Entegris offers 3 and 5
valve bypass assemblies for many of the standard, GPU Gas Purifiers (sold separately).

Specifications
  • Description:
    GateKeeper® GPU 3000 EX media gas purifier, isolation valve
  • Seq:
    3
  • Fitting material:
    316 stainless steel
  • Inlet/outlet:
    Female/female
  • Outlet purity:
    100pptV
  • Media:
    EX
  • Material:
    Stainless steel
  • Max. operating pressure:
    17,2 bar (250 psig)
  • Fitting size:
    12,7 mm
  • Ø×L:
    101.6×777 mm
  • Weight:
    8,5 kg
  • Max. operating temperature:
    65 °C
  • Cat. No.:
    ENTEGPUS3000FEX082
  • Pressure drop:
    0,38 bar (5,6 psid)
  • Filter:
    0,0015 μm
  • Model:
    3000
  • Max. flow rate:
    500 slpm
  • Leak rating:
    1×10⁻⁹ atm cc/s of He