VWR®, PC Erlenmeyer Shaker Flasks, Baffled Bottom
500 ml, Natural, Plug seal screw cap
Catalog # 214-0462
Supplier: VWR Collection
VWR®, PC Erlenmeyer Shaker Flasks, Baffled Bottom
Catalog # 214-0462
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® PC Erlenmeyer shaker flasks provide excellent optical clarity and mechanical strength. They are ideal for shaker culture applications and storage. The baffled bottom improves mixing and increase gas exchange.
- Temperature range: –80 to +121 °C
- Unlike glass, flasks will not break when dropped
- Moulded-in graduations for accuracy
- Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
- Non cytotoxic, DNase-/RNase-free and non-pyrogenic
- Unique baffled design with a moulded-in '1/3 Fill' line for customer convenience
- Sterilised by irradiation SAL 10⁻⁶ (ISO 11137)
- Shelf life: 3 years after month of production
Manufactured in a Class 100000 cleanroom environment under ISO 13485 and ISO 9001 quality management systems.
Ordering information: Available with plug-seal cap or vent cap made of green HDPE.
Packaging: Individually packed.
Specifications
- Closure type:Plug seal screw cap
- Capacity:500 ml
- Colour:Natural
- Seq:05
- Cat. No.:214-0462
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 125 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 250 ml
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 250 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 500 ml, 1000 ml
Product Information
- Catalog #AvailabilityPrice
- Vent cap for 500 ml, 1000 ml
Product Information
- Catalog #AvailabilityPrice
- Plug seal cap for 125 ml



