Wash troughs
Knee operated four station wash trough, pedestal mounted, fully welded 304-grade stainless steel, 2000W×380D×1250H mm, 1990×123×283 mm
Catalog # TEKMWTN040EXPED
Supplier: TEKNOMEK
Jump to:
Product Details & Documents
Our range of sensor operated wash troughs are manufactured from 304 grade stainless steel with a fully welded design for maximum hygiene. Choose from knee, battery or mains operation to suit your needs.
- Secret wall fixing to hang the wash trough to to the wall
- Supplied fitted, ready to plumb in
- Infra-red sensor operated
- Sloped trough for fast draining
Our wash troughs are manufactured in fully welded 304-grade stainless steel and can be wall-mounted or with additional pedestal support.
Being hands-free, the design supports rigorous hygienic standards.
Ordering information: Optional skirt (to be ordered alongside the wash trough as cannot be retrofitted).
Specifications
- Description:Knee operated four station wash trough, pedestal mounted, fully welded 304-grade stainless steel, 2000W×380D×1250H mm
- Seq:21
- W×D×H int.:1990×123×283 mm



