Order Entry
Export
Orders LinkContactUsLinkComponent
Floor cupboards

Floor cupboards

Floor cupboard, 3 door, Stainless steel 304, 1500×600×840 mm
Catalog # TEKMSHCB-F15X84
Supplier:   TEKNOMEK
Floor cupboards
Catalog # TEKMSHCB-F15X84
Supplier:  TEKNOMEK
Floor cupboards

Floor cupboard, 3 door, Stainless steel 304, 1500×600×840 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Our floor cupboards come in a range of sizes.

  • Brushed dull polish finish
  • Stainless steel adjustable feet with non-marking rubber base
  • Lockable cupboard
  • Mobile version available
  • Hinged door

The cupboards enable you to make full use of the roomy storage space inside, or you can create more surface storage by adding an optional shelf by dropping it onto the easy clean welded studs at 325 mm above the base/floor. These studs are positioned so the shelf will feature a very slight backward lean so to minimise the risk of water pooling and Listeria build up. The small gap between the shelf and the back of the cupboard then lets the water fall away via the drainage holes at the back of the base. We have thought of everything so that Listeria cannot lurk here!

Dirt ledges are minimised, by being easily swept away from the insides of the door(s) and the vertical frame on the back and sides offer no harbourage or dirt ledges for microbes to collect and multiply.

Our range of cupboards are intelligently designed to stand alongside our standard range of workbenches and tables at 840 mm high for perfect modular compatibility. They feature four non marking rubber base adjustable feet for perfect balance or you can go mobile for easy access. The anti-snag handle ensures you will keep your items safe (spare key included), and the option of upstand ensures items will not disappear at the back and an ideal storage solution for hygienic production areas.

To support safety and quick cleaning, consider adding a 20 mm deep drip tray at the bottom to catch any substances and stop them spreading around.

Specifications
  • Description:
    Floor cupboard, 3 door
  • Material:
    Stainless steel 304
  • Seq:
    06
  • W×D×H:
    1500×600×840 mm