Order Entry
Export
Orders LinkContactUsLinkComponent
Polished mirrors

Polished mirrors

Polished mirror, rectangle with fixing holes, 900×400 mm
Catalog # TEKMCRMI-400X900FH
Supplier:   TEKNOMEK
Polished mirrors
Catalog # TEKMCRMI-400X900FH
Supplier:  TEKNOMEK
Polished mirrors
Polished mirrors

Polished mirror, rectangle with fixing holes, 900×400 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Our exceptionally hygienic mirrors are built to handle the toughest of environments.

  • Shatterproof and safe
  • De-burred edges and rounded corners to prevent injury
  • 1,2 mm thick stainless steel
  • Choose with or without pre-drilled mounting holes
  • Vandal resistant
  • Material: 304-grade stainless steel

Not only exceptionally hygienic, but also durable and long-lasting, our steel mirrors are made from 304-grade, meaning they can handle even the toughest of environments without breaking or shattering.

They have de-burred edges and rounded corners to prevent injury, ensuring your workspace is as safe as possible. The mirrors are also 1,2 mm thick, ensuring ultimate sturdiness and durability.

Also vandal-resistant, affording you maximum security and hygiene, ideal for your safe and conscious workplace.

As with all our products, our steel mirrors are suited to rigorous hygiene and HACCP routines, meaning you can rely on us to deliver a hygienic, durable and easy to clean product ideal for your workspace.

Specifications
  • Description:
    Polished mirror, rectangle with fixing holes, 900×400 mm
  • Seq:
    02