Worktables, motorised, Concept
Tabletop for Concept table, ESD, Semi-conductive laminated, Chipboard, 1500×750×25 mm
Catalog # SOVETT15075-ESD
Supplier: TRESTON
Jump to:
Product Details & Documents
The motorised sit-stand worktable is designed to meet the ergonomic requirements of today's labs; it adapts to the work process and the needs of the user.
- The working position can be changed from 700 to 1100 mm
- Loading capacity is max. 400 kg
- Control panel includes up, down
- 3 memory buttons for storing pre-selected heights
- Frame, tabletop, and accessories available with ESD protection
- Colour - Light grey
The sit-stand worktable can be used as a flat workspace or in combination with heavy equipment such as laminar flow cabinets. Even suitable for clean room ISO class 7.
: Bench top needs to be ordered separately. A wide range of ergonomic accessories is available, such as adjustable shelves, LCD arms and keyboard holders. For details, please contact your local Avantor sales office.
Specifications
- Description:Tabletop for Concept table, ESD, Semi-conductive laminated
- Material:Chipboard
- Seq:38
- W×D×H:1500×750×25 mm



