Order Entry
Export
Orders LinkContactUsLinkComponent
Deep-Freeze Removable Tapes

Deep-Freeze Removable Tapes

Deep-freeze removable tape, core size: 3", Green, 12,7 mm×30 m (0,5"×100')
Catalog # GAINTRM-13C3-100GA
Supplier:   GA
Deep-Freeze Removable Tapes
Catalog # GAINTRM-13C3-100GA
Supplier:  GA
Deep-Freeze Removable Tapes
Deep-Freeze Removable Tapes

Deep-freeze removable tape, core size: 3", Green, 12,7 mm×30 m (0,5"×100')

Price
58,10 €
Log in for availability
1 * 1 Roll
Product Details & Documents

Removable lab tape for deep-freeze storage of cryo containers, including freezer boxes, tubes, vials, plastic bags, and other items intended for long-term storage in laboratory freezers and dry ice transportation. Writable using permanent cryo markers.

  • Temperature range: −80 to 100 °C (−112 to 212 °F)
  • Resists long-term storage in deep-freeze conditions, including multiple freeze-thaw cycles
  • Glove-friendly and removable; won't leave behind any adhesive residue
  • Available in a range of colors for easy color coding

Deep-freeze removable tape for sealing or identifying cryo and freezer boxes, tubes, vials, plastic bags, and other items intended for long-term storage in laboratory freezers (−20 °C, −40 °C, −80 °C) and for dry ice transportation. Writable with permanent cryo markers, glove-friendly, withstands dry ice, multiple freeze-thaw cycles, gamma irradiation, and other harsh laboratory environments. The tape should be applied at room temperature before storage in freezers. Not recommended for use in liquid nitrogen.

Specifications
  • Colour:
    Green
  • Description:
    Deep-freeze removable tape, core size: 3"
  • Dimensions:
    12,7 mm×30 m (0,5"×100')
  • Seq:
    08