Removable deep-freeze labels for microplates
Removable, rectangle cryo labels for thermal transfer printers, core size 76,2 mm, White, 50,8×7 mm
Catalog # GAINAMA-223C3-4WH
Supplier: GA
Jump to:
Product Details & Documents
These micro-well plate labels are particularly useful for microbiology, genetics, and drug discovery laboratories.
- Perfectly suited for the identification of microtiter plates
- Able to withstand a wide temperature range: –80 to 72 °C (–112 to 161,6 °F)
- Glove-friendly adhesive ensures labels can be removed without leaving any glue residue behind
Waterproof labels made of a durable thermoplastic film are ideal for use on cell culture plates and flasks, micro-well plates, as well as PCR plates and Petri dishes. These labels retain their shape when removed from the liner, making them easy to manipulate. This design facilitates the application of the label to any multiwell plate or Petri dish. Their glove-friendly, removable adhesive makes the label easy to handle and reposition, while still providing a strong adhesion in incubators or freezers. They are perfect for everyday uses and long-term freezer storage.
Specifications
- Colour:White
- Description:Removable, rectangle cryo labels for thermal transfer printers, core size 76,2 mm
- Dimensions:50,8×7 mm
- Seq:07



