DYMO-Compatible Paper Labels
DYMO-compatible paper label, core size 1", Paper, Beige, 12,7×26,4 + 9,5 mm (0,5×1,04 + 0,38"), 500 labels/roll (1 set: rectangle + circle)
Catalog # GAINEDY-072BE
Supplier: GA
Jump to:
Product Details & Documents
DYMO-compatible paper labels for printing with the DYMO 450-series of LabelWriter® printers.
- Ideal for colour-coding and other general-use applications in the lab and office
- Labels are available in a range of colours, and with a strong permanent adhesive
These paper labels are ideal for general use that includes identifying file folders, notebooks, storage boxes, paperwork, as well as shipping labels.
Specifications
- Colour:Beige
- Description:DYMO-compatible paper label, core size 1"
- Dimensions:12,7×26,4 + 9,5 mm (0,5×1,04 + 0,38")
- Material:Paper
- Seq:27
- Packed:500 labels/roll (1 set: rectangle + circle)



