Removable Cryogenic Labels for Laser Printers
Product Details & Documents
Removable cryo labels provided in A4 sheet format for printing with laser printers. Ideal for long-term storage in liquid phase and vapor phase liquid nitrogen (−196 °C), lab freezers (−80 °C), and on dry ice.
- Temperature range: −196 to 120 °C
- Glove-friendly adhesive ensures the labels can be removed easily without leaving any glue residue
- Resists extreme cryogenic temperatures (liquid phase and vapor phase liquid nitrogen)
- Printable by all major desktop laser printers
- Resistant to gamma irradiation (tested up to 50 KGy)
Cryogenic thermoplastic laser labels with a glove-friendly removable adhesive. Ideal for long-term storage of samples in liquid nitrogen (on flat surfaces such as polycarbonate cryoboxes) and harsh deep-freeze environments (as low as −80 °C; on vials, tubes, freezer boxes, microplates, and others) used in biomedical research and clinical laboratories. Cryo labels accept desktop laser printing and permanent markers.
The cryogenic labels are wear and tear proof, will do not jam printers, and resist UV and gamma irradiation. Free MS word templates are available for easy formatting and printing.
Specifications
- Colour:Green
- Description:A4 size cryogenic label
- Dimensions:32,5×12,7 mm (1,28×0,5")
- Seq:01
- Packed:2016 labels/pack (126 labels/sheet)



