Order Entry
Export
Orders LinkContactUsLinkComponent
Permanent Cryogenic Labels for Laser Printers

Permanent Cryogenic Labels for Laser Printers

A4 size cryogenic label, Yellow, 31,5×12,7 mm (1,24×0,51"), 2016 labels/pack (126 labels/sheet)
Catalog # GAINA4CL-23T1-YE
Supplier:   GA
Permanent Cryogenic Labels for Laser Printers
Catalog # GAINA4CL-23T1-YE
Supplier:  GA
Permanent Cryogenic Labels for Laser Printers
Permanent Cryogenic Labels for Laser Printers

A4 size cryogenic label, Yellow, 31,5×12,7 mm (1,24×0,51"), 2016 labels/pack (126 labels/sheet)

Price
74,30 €
Log in for availability
1 * 2.016 items
Product Details & Documents

Permanent cryogenic laser labels for long-term storage in liquid phase and vapor phase liquid nitrogen (−196 °C), lab freezers (−80 °C), and on dry ice. Supplied in A4 sheet format for printing in standard desktop laser printers, these cryogenic labels do not jam printers and withstand UV and gamma irradiation.

  • Temperature range: −196 to 120 °C
  • Permanent adhesion, especially on curved surfaces (vials and microtubes)
  • Withstands extreme cryogenic temperatures (liquid phase and vapor phase liquid nitrogen)
  • Printable by all major desktop laser printers

Cryogenic labels provided in A4 sheet format for printing with desktop laser printers. These thermoplastic waterproof labels have a unique cryo adhesive specifically designed to permanently adhere to vials, tubes, freezer boxes, as well as polycarbonate cryoboxes and other containers that will undergo long-term deep-freeze storage or shipment on dry ice.

The cryogenic labels are wear and tear proof, will do not jam printers, and resist UV and gamma irradiation. Free MS word templates are available for easy formatting and printing.

Note: The temperature range for the A4CL-48T1 series is −80 to 120 °C.

Specifications
  • Colour:
    Yellow
  • Description:
    A4 size cryogenic label
  • Dimensions:
    31,5×12,7 mm (1,24×0,51")
  • Packed:
    2016 labels/pack (126 labels/sheet)