VWR®, Snap Cap Vials
Vials, 15,00 ml, Flat bottom, 26×48 mm, Borosilicate glass 5.1, Clear, No, ND22
Catalog # 548-0143A
Supplier: VWR Collection
Jump to:
Product Details & Documents
Snap cap vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They should only be used for storage of solids and powders.
- No liners needed in the cap
- Good handling with gloves
- Quick and easy open/close
- Easy filling
Snap cap vials constructed from type I borosilicate glass with low metal content. Vials are available in clear version with a flat bottom without a cap or as a kit with a PE cap. The usage of these vials allows the samples to be stored for a long time (long-term storage applications).
Specifications
- Cap included:No
- Cap Size:ND22
- Ø×H:26×48 mm
- Capacity:15,00 ml
- Colour:Clear
- Description:Vials
- Material:Borosilicate glass 5.1
- Seq:03
- Base:Flat bottom



