VWR®, Snap Cap Vials
Vial kits, 27,00 ml, Flat bottom, 26×70 mm, Clear, Yes, ND22, PE, Transparent
Catalog # 548-0622A
Supplier: VWR Collection
Jump to:
Product Details & Documents
Snap cap vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They should only be used for storage of solids and powders.
- No liners needed in the cap
- Good handling with gloves
- Quick and easy open/close
- Easy filling
Snap cap vials constructed from type I borosilicate glass with low metal content. Vials are available in clear version with a flat bottom without a cap or as a kit with a PE cap. The usage of these vials allows the samples to be stored for a long time (long-term storage applications).
Specifications
- Cap included:Yes
- Cap material:PE
- Cap Size:ND22
- Ø×H:26×70 mm
- Capacity:27,00 ml
- Colour:Clear
- Description:Vial kits
- Seq:12
- Cap colour:Transparent
- Base:Flat bottom



