Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Snap Cap Vials

VWR®, Snap Cap Vials

Vial kits, 25,00 ml, Flat bottom, 30×50 mm, Clear, Yes, ND28, PE, Transparent
Catalog # 548-0649A
Supplier:   VWR Collection
VWR®, Snap Cap Vials
Catalog # 548-0649A
Supplier:  VWR Collection
VWR®, Snap Cap Vials
VWR®, Snap Cap Vials

Vial kits, 25,00 ml, Flat bottom, 30×50 mm, Clear, Yes, ND28, PE, Transparent

Price
103,00 €
Log in for availability
1 * 250 items
Product Details & Documents

Snap cap vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They should only be used for storage of solids and powders.

  • No liners needed in the cap
  • Good handling with gloves
  • Quick and easy open/close
  • Easy filling

Snap cap vials constructed from type I borosilicate glass with low metal content. Vials are available in clear version with a flat bottom without a cap or as a kit with a PE cap. The usage of these vials allows the samples to be stored for a long time (long-term storage applications).

Specifications
  • Cap included:
    Yes
  • Cap material:
    PE
  • Cap Size:
    ND28
  • Ø×H:
    30×50 mm
  • Capacity:
    25,00 ml
  • Colour:
    Clear
  • Description:
    Vial kits
  • Seq:
    11
  • Cap colour:
    Transparent
  • Base:
    Flat bottom