VWR®, Inserts for Short Thread Vials ND9
Micro-insert with assembled plastic spring, 0,10 ml, Conical bottom, 5,7×29 mm, Borosilicate glass 5.1, Clear, No
Supplier: VWR Collection
Jump to:
Specifications
- Cap included:No
- Ø×H:5,7×29 mm
- Capacity:0,10 ml
- Colour:Clear
- Description:Micro-insert with assembled plastic spring
- Material:Borosilicate glass 5.1
- Seq:02
- Base:Conical bottom



