Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Snap Cap Vials

VWR®, Snap Cap Vials

Vials, 5,00 ml, Flat bottom, 20×40 mm, Borosilicate glass 5.1, Clear, No, ND18
Catalog # 548-0141A
Supplier:   VWR Collection
VWR®, Snap Cap Vials
Catalog # 548-0141A
Supplier:  VWR Collection
VWR®, Snap Cap Vials
VWR®, Snap Cap Vials

Vials, 5,00 ml, Flat bottom, 20×40 mm, Borosilicate glass 5.1, Clear, No, ND18

Price
593,00 €
Log in for availability
1 * 1.000 items
Product Details & Documents

Snap cap vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They should only be used for storage of solids and powders.

  • No liners needed in the cap
  • Good handling with gloves
  • Quick and easy open/close
  • Easy filling

Snap cap vials constructed from type I borosilicate glass with low metal content. Vials are available in clear version with a flat bottom without a cap or as a kit with a PE cap. The usage of these vials allows the samples to be stored for a long time (long-term storage applications).

Specifications
  • Cap included:
    No
  • Cap Size:
    ND18
  • Ø×H:
    20×40 mm
  • Capacity:
    5,00 ml
  • Colour:
    Clear
  • Description:
    Vials
  • Material:
    Borosilicate glass 5.1
  • Seq:
    01
  • Base:
    Flat bottom