Order Entry
Export
Orders LinkContactUsLinkComponent
Assistent® Brushes with Cotton Tip Bristles

Assistent® Brushes with Cotton Tip Bristles

Cotton, 26 mm, Galvanised wire, 330 mm
Catalog # HECH42760030
Assistent® Brushes with Cotton Tip Bristles
Catalog # HECH42760030
Assistent® Brushes with Cotton Tip Bristles
Assistent® Brushes with Cotton Tip Bristles

Cotton, 26 mm, Galvanised wire, 330 mm

Price
37,10 €
Log in for availability
1 * 10 items
Product Details & Documents

Brushes, light bristles, with cotton tip.

Specifications
  • Bristle material:
    Cotton
  • Brush head Ø:
    26 mm
  • Handle material:
    Galvanised wire
  • Seq:
    09
  • Total length:
    330 mm