Assistent® Brushes with Cotton Tip Bristles
Cotton, 20 mm, Galvanised wire, 300 mm
HECH42760010
Brushes, light bristles, with cotton tip.
- Bristle material:Cotton
- Brush head Ø:20 mm
- Handle material:Galvanised wire
- Seq:08
- Total length:300 mm
Brushes, light bristles, with cotton tip.