Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Scintillation Vials

VWR® Scintillation Vials

20,00 ml, 28×61 mm, Clear, No, 22-400
Catalog # 215-4491
Supplier:   VWR Collection
VWR® Scintillation Vials
Catalog # 215-4491
Supplier:  VWR Collection
VWR® Scintillation Vials
VWR® Scintillation Vials

20,00 ml, 28×61 mm, Clear, No, 22-400

Price
124,00 €
Log in for availability
1 * 250 items
Product Details & Documents

VWR® scintillation vials are produced from borosilicate 5.1 expansion glass. They are compatible with all scintillation counters.

  • High resistance against chemicals and thermal shock
  • Low background counts and high ultraviolet transmission
  • Delivered in convenient pack sizes

VWR® scintillation vials are ideal for use in liquid scintillation counting, beta/gamma counting or for sample storage.

Ordering information: Screw caps have to be ordered separately and you can choose the right screw cap for your application from our selection of fitting screw caps with the most common liners, which we offer as accessories.

Packaging: Packed in shrink-wrapped trays in a convenient 250 piece pack size.

Specifications
  • Cap included:
    No
  • Cap Size:
    22-400
  • Ø×H:
    28×61 mm
  • Capacity:
    20,00 ml
  • Colour:
    Clear
  • Seq:
    02