Order Entry
Export
Orders LinkContactUsLinkComponent
Pipette controller, accu-jet® S

Pipette controller, accu-jet® S

accu-jet® S incl. universal AC adapter (100-240 V/50-60 Hz), nickel-metal hydride battery, wall support and 2 spare sterile 0,2 µm membrane filters, Anthracite
Catalog # 612-6817
   Low Manufacturing Impact|Sustainable Packaging
Supplier:   Brand
Pipette controller, accu-jet® S
Catalog # 612-6817
Supplier:  Brand
   Low Manufacturing Impact|Sustainable Packaging
Pipette controller, accu-jet® S
Pipette controller, accu-jet® S

accu-jet® S incl. universal AC adapter (100-240 V/50-60 Hz), nickel-metal hydride battery, wall support and 2 spare sterile 0,2 µm membrane filters, Anthracite

Price
483,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The accu-jet® S pipette controller brings versatility and endurance to your team. It makes lab work simple, easy, and efficient, whether you work with cell cultures, in quality control or in a pharma lab.

  • Precise control for accurate volume setting and delicate cell culture work
  • Integrated rest position
  • Service friendly and sustainable
  • Ergonomic handgrip and perfectly balanced design
  • Fills a 25 ml pipette at maximum motor speed in only 3 seconds
  • Battery with intelligent charging technology and two colour charge indicators
  • Four attractive colours

Precise pipetting of large and small volumes is easy due to single-handed control of pipetting speed for fast, powerful aspiration, accurate meniscus setting, or precise dispensing of small volumes. Thanks to the precise control, you always achieve the required volume spot-on when working with graduated or bulb pipettes. If you need extra power or precision, motor speed is controlled on the fly with one hand, choose between gravity-delivery (for pipettes calibrated 'to deliver') or powered blow-out delivery (for pipettes calibrated 'to contain').

Convenient functions support efficient work with minimum interruptions. You can typically work for 8 hours of continuous pipetting without recharging (continuous aspiration and delivery with a 10 ml pipette), and the accu-jet S can be used while charging. Even during short breaks, the accu-jet S saves time. With the integrated rest position, you can place the instrument on the bench top on its back with an inserted pipette. The instrument remains ready to use and accessible for you to continue your work at your convenience.

Efficient use of resources is what the accu-jet® S is all about. It is designed to make routine service tasks such as membrane filter replacement, adapter change, or battery replacement simple and easy for you. This, and the robust design, make it the perfect choice for long reliable service. The valve system ensures that no vapours remain inside the instrument, thus preventing corrosion. The membrane filter and check valve prevent liquid from accidentally getting into the instrument. Packaging and production use sustainable solutions. The packaging contains more than 90% recycled material, and manufacturing is powered from renewable sources.

Specifications
  • Colour code:
    Anthracite
  • Description:
    accu-jet® S incl. universal AC adapter (100-240 V/50-60 Hz), nickel-metal hydride battery, wall support and 2 spare sterile 0,2 µm membrane filters
  • Seq:
    01
  • Cat. No.:
    612-6817
  • Environmentally Preferable:
    Low Manufacturing Impact|Sustainable Packaging
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Adapter housing
    Adapter housing
    612-6825
    Log in for availability
    1 * 1 items - 9,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Wall support
    Wall support
    612-6827
    Log in for availability
    1 * 1 items - 20,10 €

Product Information

  • Catalog #
    Availability
    Price
  • accu-jet® S universal power supply
    accu-jet® S universal power supply
    612-6828
    Log in for availability
    1 * 1 items - 43,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Snap tape
    Snap tape
    612-6826
    Log in for availability
    1 * 1 items - 12,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Upper housing shell accu-jet® S, petrol
    Upper housing shell accu-jet® S, petrol
    612-7249
    Log in for availability
    1 * 1 items - 37,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Upper housing shell accu-jet® S, anthracite
    Upper housing shell accu-jet® S, anthracite
    BRND26780
    Log in for availability
    1 * 1 items - 37,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Upper housing shell accu-jet® S, amethyst
    Upper housing shell accu-jet® S, amethyst
    612-7252
    Log in for availability
    1 * 1 items - 37,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Upper housing shell accu-jet® S, berry
    Upper housing shell accu-jet® S, berry
    612-7250
    Log in for availability
    1 * 1 items - 37,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone adapter
    Silicone adapter
    BRND26508
    Log in for availability
    1 * 1 items - 16,20 €