Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR®, Translucent Euro Containers

2,9 L, Translucent Euro container, 15 kg load capacity, closed handles, 300×200×70 mm, 268×168×68 mm
  216-2447
VWR®, Translucent Euro Containers
  216-2447
VWR®, Translucent Euro Containers
VWR®, Translucent Euro Containers

2,9 L, Translucent Euro container, 15 kg load capacity, closed handles, 300×200×70 mm, 268×168×68 mm

 
8,60 €
   
1 * 1 items
 

These sturdy, transparent plastic containers are made of translucent material. The translucent material allows users to check whether a container is empty or filled, even when stacked or closed.

  • Made of translucent material PPC (polypropylene copolymer)
  • Suitable for manual and automated handling of lightweight goods
  • Smooth surfaces make them easy to clean
  • Ergonomic handles for effective manual handling
  • Suitable for –20 to +65 °C storage
  • 100% recyclable

The translucent Euro containers are available in universal Euros sizes: 300×200, 400×300 and 600×400 mm. They are perfect for palletisation and very stable due to their double wall construction. They are suitable for every industry and for any application. They are also ideal for manual and automatic conveyor handling. The colour is natural translucent PP.

 : Guaranteed food-safe.

 : Trolleys and lids are optional and can be supplied for the entire range.

 
  • W×D×H ext.:
    300×200×70 mm
  • Capacity:
    2,9 L
  • Description:
    Translucent Euro container, 15 kg load capacity, closed handles
  • Seq:
    01
  • W×D×H int.:
    268×168×68 mm