Cleanroom tapes, CR100PC™
Cleanroom vinyl tape, Orange, -, 25,4 mm
Catalog # MICRCR100PC-1OR
Supplier: MICRONOVA
Cleanroom tapes, CR100PC™
Catalog # MICRCR100PC-1OR
Supplier: MICRONOVA
Jump to:
Product Details & Documents
Extremely conformable, vinyl cleanroom tape with synthetic rubber, clean-peel adhesive; ideal for colour coding, sealing and marking on curved and irregular surfaces in cleanroom maintenance and support areas.
- Clean peel from wafer cartridges and cleanroom work surfaces
- Synthetic rubber adhesive ensures a clean peel from most cleanroom surfaces such as polyethylene, plastics and stainless steel
- Matte finish can be written on with a cleanroom pen
- Ideal for taping and sealing curved and irregular surfaces
- Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom
- Wound on a 76 mm (3") plastic core
Length: 33 m
Available in a variety of colours and widths.
Certifications: Complies with Federal Specification PPP-T-66E and CID A-A 1689A.
Specifications
- Sterile:-
- Width:25,4 mm
- Colour:Orange
- Description:Cleanroom vinyl tape
- Seq:22
- Cat. No.:MICRCR100PC-1OR
- Environmentally Preferable:Sustainable Materials|Sustainable Packaging|Water Efficient|Energy Efficient



