Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Homogenisers

VWR® Homogenisers

Handheld VWR® Homogeniser XL, tip speed max.: 22 m/s
Catalog # 431-0293
Supplier:   VWR Collection
VWR® Homogenisers
Catalog # 431-0293
Supplier:  VWR Collection
VWR® Homogenisers
VWR® Homogenisers

Handheld VWR® Homogeniser XL, tip speed max.: 22 m/s

Price
6 420,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These compact homogenisers are suitable for all standard dispersing tasks and intensive mixing. The units are robust, and their stability prevents pulsation oscillations and vibrations, it is also simple and safe to change aggregates for different tasks.

  • Easy operation with an on-off switch and speed control
  • Intelligent variable speed control for long equipment life
  • Low noise level
  • Height adjustable stand (available as an option)
  • Switch aggregate easily
  • Models M, L and XL give speed stability even with changes in viscosity
  • XL model provides protection against overheating, overload and blocking

This handheld S homogeniser is ergonomic, lightweight and ideal for rapid turnaround of smaller sample volumes, from 0,1 to 300 ml.

The M homogeniser has sleek, sound insulated casing, concealing enough power to handle variety of applications safely and quickly from preparing samples to testing product formulas and recipes, for sample volumes 0,1 to 5000 ml.

The L homogeniser features high drive power and a sleek design, its large reserve capacity means it can be used for preparing samples with large volumes as easily as samples with small volumes. It is ideal for sample volumes from 100 to 10000 ml.

The XL homogeniser is the most powerful drive unit, with continuous speed control and high tip speeds it offers a solution for a wide range of mixing applications, ideal for sample volumes from 2000 to 20000 ml.

Applications include grinding animal and human tissue samples in a variety of fluids and volumes, sample preparation for the extraction and dissolution of organic materials, sample preparation for medical diagnostic procedures as well as DNA analysis, extractions of systems/substances from vegetable-derived samples, disruption of animal and human cells and deagglomeration of united cell structures.

Ordering information: Supplied without accessories.

Specifications
  • Description:
    Handheld VWR® Homogeniser XL, tip speed max.: 22 m/s
  • Seq:
    04
  • Cat. No.:
    431-0293
  • Sound level:
    72 dB
  • Motor rating:
    1100 W
  • Speed range:
    Max. 10000 min⁻¹
  • Model:
    XL
  • W×D×H:
    98×98×340 mm
  • Electrical:
    230 V, 50/60 Hz
  • Volume H₂O:
    2000 - 20000 ml
  • Weight:
    5 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stand with stainless steel plate with base, height-adjustable bracket for supporting the drive and base mounting, 1 kg
    Stand with stainless steel plate with base, height-adjustable bracket for supporting the drive and base mounting, 1 kg
    431-0275
    VWR® Homogeniser S drive unit
    Log in for availability
    1 * 1 items - 316,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stand upgrade with safety ring which prevents uncontrolled lowering of the drive unit. Can also be used to fixing the drive unit height. Compatible with the stand 431-0276, 0,5 kg
    Stand upgrade with safety ring which prevents uncontrolled lowering of the drive unit. Can also be used to fixing the drive unit height. Compatible with the stand 431-0276, 0,5 kg
    431-0274
    VWR® Homogenisers M/L
    Log in for availability
    1 * 1 items - 303,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Plate stand with two support rods. The drive unit‘s height can be adjusted. For greater security, the drive unit cannot be adjusted horizontally. Stand upgrade available, 4 kg
    Plate stand with two support rods. The drive unit‘s height can be adjusted. For greater security, the drive unit cannot be adjusted horizontally. Stand upgrade available, 4 kg
    431-0276
    VWR® Homogeniser M/L drive units
    Log in for availability
    1 * 1 items - 565,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Strong plate stand with two support rods. The drive unit‘s height can be adjusted. For greater security, the drive unit cannot be adjusted horizontally, 10,5 kg
    Strong plate stand with two support rods. The drive unit‘s height can be adjusted. For greater security, the drive unit cannot be adjusted horizontally, 10,5 kg
    431-0277
    VWR® Homogeniser XL drive units
    Log in for availability
    1 * 1 items - 791,00 €