Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR®, Dispersing Aggregates

Aggregate A-25, Ø: 25 mm, 0,3 kg, Homogeniser M/L models, 195 mm
Catalog # 431-0282
Supplier:   VWR Collection
VWR®, Dispersing Aggregates
Catalog # 431-0282
Supplier:  VWR Collection
VWR®, Dispersing Aggregates
VWR®, Dispersing Aggregates

Aggregate A-25, Ø: 25 mm, 0,3 kg, Homogeniser M/L models, 195 mm

Price
2 560,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Choice of aggregates for a wide range of laboratory applications from 5 ml up to 20 L. The VWR® Aggregates solve the standard problems that are faced every day in the laboratory.

  • Easy to exchange
  • Easy to clean
  • High quality 316L stainless steel

Their universal geometry includes two rows of teeth, so they are suitable for a large spectrum of laboratory applications and are reliable and efficient.

The aggregates with Ø of 5 and 7 mm are for dispersing small amounts, these are suitable for the VWR® Homogeniser S model. Aggregates with Ø of 12 mm diameter are for dispersing small to medium volumes, these are most suitable for the VWR® Homogeniser S and M models.

Aggregates with Ø of 20 to 35 mm diameter are for dispersing medium volumes, these are most suitable for the VWR® Homogeniser M and L models.

The aggregates with Ø of 50 and 60 mm are for dispersing large volumes. These are suitable for the VWR® Homogeniser XL.

Aggregates can be used for the following applications:
– All standard dispersing tasks
– Grinding of animal and human tissue samples in a variety of fluids and volumes
– Sample preparation for the extraction and dissolution of organic materials
– Sample preparation for medical diagnostic procedures as well as DNA analysis
– Extractions of systems / substances from vegetable-derived samples
– Disruption of animal and human cells
– Deagglomeration of united cell structures
– Intensive mixing

 : Aggregate Tools not included - included with the drive units.

Specifications
  • Description:
    Aggregate A-25, Ø: 25 mm, 0,3 kg
  • Length:
    195 mm
  • Seq:
    05
  • For:
    Homogeniser M/L models
  • Cat. No.:
    431-0282
  • Working range:
    100 - 4000 ml
  • Suitable for dispersing instrument:
    Homogeniser M & L