Syringe filters, colour coded
25 mm, 0,45 µm, Nylon, PP, Green
Catalog # MICS58045-N25-C
Supplier: MICROSOLV
Jump to:
Product Details & Documents
Colour coded low volume syringe filter for HPLC, CE or dissolution testing.
- Hydrophilic membrane
- Houding made from virgin medical grade PP
- Retention volume of 90 µl
Specifications
- Ø:25 mm
- Housing material:PP
- Membrane:Nylon
- Pore size:0,45 µm
- Colour:Green
- Seq:01
- Cat. No.:MICS58045-N25-C
- Max. temperature:100 °C
- Max. operating pressure:7,6 bar



